Buy more than* S$200* and get FREE SHIPPING

  • SSY Spur Gear
  • SSY Spur Gear
  • SSY Spur Gear

SSY Spur Gear SSY1-45

4.50 (6)
Item.#
07148425
Mfr.#
SSY1-45
Package Qty.
1PC
Ship pack of
1
8.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Teeth Cutting Reference Surface
Hole
Tolerance A
H7
Surface Finish
Cutting
Module
1
Accuracy Class
JIS N8 class (JIS B 1702-1)
Bore Diameter A (phi mm)
8
Standard Diameter C (mm)
45
Tip Diameter D (mm)
47
Shape
S1
Boss Diameter B (mm)
28
Surface Hardness
less than 194HB
Boss Length F (mm)
8
Face Width (E)(mm)
6
Pressure Angle (Degree)
20
Material
S45C
Tooth Profile
medium grade whelp
Surface Processing
Black oxide finish
Weight (kg)
0.11
Number of Gears
45
Total Length G (mm)
14
Backlash (mm)
0.12 to 0.26 (theoretical value)
Allowable Torque (N/m [kgf/m])
Bending strength (reference value): 10.25(1.045) Tooth surface strength (reference value): 1.115(0.1137)