SSY Spur Gear SSY1-75
(7)
Item.#
07148522
Mfr.#
SSY1-75
Package Qty.
1PC
Ship pack of
1
Restriction
Item Feature
Teeth Cutting Reference Surface
Hole
Tolerance A
H7
Surface Finish
Cutting
Module
1
Surface Hardness
less than 194HB
Tooth Profile
medium grade whelp
Surface Processing
Black oxide finish
Weight (kg)
0.26
Number of Gears
75
Total Length G (mm)
14
Backlash (mm)
0.12 to 0.26 (theoretical value)
Boss Length F (mm)
8
Face Width (E)(mm)
6
Pressure Angle (Degree)
20
Material
S45C
Accuracy Class
JIS N8 class (JIS B 1702-1)
Bore Diameter A (phi mm)
8
Standard Diameter C (mm)
75
Tip Diameter D (mm)
77
Shape
S1
Boss Diameter B (mm)
35
Allowable Torque (N/m [kgf/m])
Bending strength (reference value): 18.88(1.925) Tooth surface strength (reference value): 3.259(0.3323)
Customers Who Viewed This Item Also Viewed
<<
Kohara Gear Industry (KHK)
Kohara Gear Industry (KHK)
Kohara Gear Industry (KHK)
Kohara Gear Industry (KHK)
Kohara Gear Industry (KHK)
Kohara Gear Industry (KHK)
Kohara Gear Industry (KHK)
Kohara Gear Industry (KHK)
Kohara Gear Industry (KHK)
Kohara Gear Industry (KHK)
Kohara Gear Industry (KHK)
Kohara Gear Industry (KHK)
Kohara Gear Industry (KHK)
>>
Customer Reviews
5 star
4
4 star
1
3 star
2
2 star
0
1 star
0
Review Rating:
7 Customer Reviews
The reviews are automatic translation.
To the robot
From Japan
On 2018-02-15 13:12:09
I think that coming from Mexico and loading it in Japan now, the monotaro service is convenient.
Repair of printing equipment
From Japan
On 2017-03-27 18:51:56
It is helpful to have a tap for the immo screw cut to fix it.
For decelerating the scale. Combined with SSY 1 - 15 A, used by bearing processing.
From Japan
On 2017-02-10 16:34:47
It is a manufacturer item and can be used without any problem. More discounts are better
Production of homebrew speed reducer
From Japan
On 2016-05-30 18:13:49
It is appreciated quickly and easily.
Robot production
From Japan
On 2015-11-29 08:33:51
KHK's products are often used. It is a good item.
Robot making
From Japan
On 2015-02-18 14:27:05
The delivery date is soon and I am very saved. The quality of the goods itself is also good and there is no problem saying this.
It is for motor output shaft mounting drive
From Japan
On 2014-03-20 16:46:01
Motor output shaft Φ 6 ,,, Fixed with Imo screw M 4 I am easy to use.
Customers Who Bought This Item Also Bought
<<
Kohara Gear Industry (KHK)
Kohara Gear Industry (KHK)
Kohara Gear Industry (KHK)
Kohara Gear Industry (KHK)
Kohara Gear Industry (KHK)
>>
Top