Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Sm Miter 16 Miter
  • Sm Miter 16 Miter
  • Sm Miter 16 Miter

Sm Miter 16 Miter SM2-16

Item.#
07148924
Mfr.#
SM2-16
Package Qty.
1PC
Ship pack of
1
12.99 SGD
ADD TO CART
Shipped after 2018-06-28
Now we ship to...
...see all
Item Feature
Teeth Cutting Reference Surface
Hole
Surface Finish
Cutting
Number of Gears
16
Surface Processing
Black oxide finish
Module
2
Weight (kg)
0.09
Shape
B2
Boss Diameter B (mm)
27
Backlash (mm)
0.06 to 0.16 (theoretical value)
Surface Hardness
less than 194HB
Accuracy Class
JIS B 1704 3rd class
Tooth Profile
Gleason
Bore Diameter A (phi mm)
10
Allowable Torque (N/m [kgf/m])
Bending strength (reference value): 3.837(0.3913) Tooth surface strength (reference value): 0.3324(0.0339)
Tolerance A
H7
Pressure Angle (Degree)
20
Material
S45C
Total Length F (mm)
19 (theoretical value)
Assembly Distance E (mm)
30
Tip Diameter D (mm)
34.83 (theoretical value)
Standard Diameter C (mm)
32
Tip Conical Angle L
51 degrees 00 minutes
Moulding Diameter K (mm)
-
Face Width (J)(mm)
7
Hole Length I (mm)
19
Boss Length H (mm)
11.5
Tip Distance G (mm)
15.41 (theoretical value)