Buy more than* S$200* and get FREE SHIPPING

  • Sm Miter 16 Miter
  • Sm Miter 16 Miter
  • Sm Miter 16 Miter

Sm Miter 16 Miter SM2.5-16

Item.#
07148933
Mfr.#
SM2.5-16
Package Qty.
1PC
Ship pack of
1
17.99 SGD
ADD TO CART
Shipped after 2018-05-25
Now we ship to...
...see all
Item Feature
Teeth Cutting Reference Surface
Hole
Surface Finish
Cutting
Number of Gears
16
Standard Diameter C (mm)
40
Surface Hardness
194HB or less
Accuracy Class
1704 tertiary JIS B
Tooth Profile
Guriso tion
Surface Processing
Blackening
Module
2.5
Weight (kg)
0.13
Allowable Torque (N/m [kgf/m])
Strength 7.629 (0.778) tooth surface (reference value): bending strength (reference value) 0.6767 (0.069)
Tolerance A
h7
Pressure Angle (Degree)
20
Material
S45C
Boss Diameter B (mm)
34
Face Width (J)(mm)
9
Hole Length I (mm)
21
Tip Distance G (mm)
16.77 (theoretical value)
Total Length F (mm)
21 (theoretical value)
Assembly Distance E (mm)
35
Tip Diameter D (mm)
43.53 (theoretical value)