Buy more than* S$200* and get FREE SHIPPING

  • Sm Miter 16 Miter
  • Sm Miter 16 Miter
  • Sm Miter 16 Miter

Sm Miter 16 Miter SM3-16

Item.#
07148942
Mfr.#
SM3-16
Package Qty.
1PC
Ship pack of
1
20.99 SGD
ADD TO CART
Shipped after 2018-01-23
Now we ship to...
...see all
Item Feature
Teeth Cutting Reference Surface
Hole
Surface Finish
Cutting
Number of Gears
16
Surface Hardness
194HB or less
Hole Length I (mm)
23
Tip Distance G (mm)
18.12 (theoretical value)
Total Length F (mm)
23 (theoretical value)
Assembly Distance E (mm)
40
Tip Diameter D (mm)
52.24 (theoretical value)
Boss Diameter B (mm)
42
Allowable Torque (N/m [kgf/m])
Strength 13.34 (1.36) tooth surface (reference value): bending strength (reference value) 1.207 (0.1231)
Tolerance A
h7
Pressure Angle (Degree)
20
Material
S45C
Accuracy Class
1704 tertiary JIS B
Tooth Profile
Guriso tion
Surface Processing
Blackening
Module
3
Weight (kg)
0.22
Standard Diameter C (mm)
48
Backlash (mm)
From 0.08 to 0.18 (theoretical value)