Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Sm Miter 16 Miter
  • Sm Miter 16 Miter
  • Sm Miter 16 Miter

Sm Miter 16 Miter SM4-16

Item.#
07148951
Mfr.#
SM4-16
Package Qty.
1PC
Ship pack of
1
29.99 SGD
ADD TO CART
Shipped after 2018-06-28
Now we ship to...
...see all
Item Feature
Teeth Cutting Reference Surface
Hole
Surface Finish
Cutting
Number of Gears
16
Surface Processing
Blackening
Module
4
Weight (kg)
0.48
Standard Diameter C (mm)
64
Surface Hardness
194HB or less
Hole Length I (mm)
28
Boss Length H (mm)
13.5
Allowable Torque (N/m [kgf/m])
Strength 30.7 (3.131) tooth surface (reference value): bending strength (reference value) 2.866 (0.2923)
Tolerance A
h7
Pressure Angle (Degree)
20
Material
S45C
Total Length F (mm)
28 (theoretical value)
Assembly Distance E (mm)
50
Tip Diameter D (mm)
69.66 (theoretical value)
Boss Diameter B (mm)
55
Accuracy Class
1704 tertiary JIS B
Tooth Profile
Guriso tion
Tip Distance G (mm)
20.83 (theoretical value)