Buy more than* S$200* and get FREE SHIPPING

  • Sm Miter 16 Miter
  • Sm Miter 16 Miter
  • Sm Miter 16 Miter

Sm Miter 16 Miter SM5-16

Item.#
07148967
Mfr.#
SM5-16
Package Qty.
1PC
Ship pack of
1
44.99 SGD
ADD TO CART
Shipped after 2018-01-29
Now we ship to...
...see all
Item Feature
Teeth Cutting Reference Surface
Hole
Surface Finish
Cutting
Number of Gears
16
Accuracy Class
1704 tertiary JIS B
Tooth Profile
Guriso tion
Bore Diameter A (phi mm)
20
Surface Processing
Blackening
Module
5
Weight (kg)
1
Standard Diameter C (mm)
80
Surface Hardness
194HB or less
Tolerance A
h7
Pressure Angle (Degree)
20
Material
S45C
Hole Length I (mm)
37
Boss Length H (mm)
20
Tip Distance G (mm)
28.53 (theoretical value)
Total Length F (mm)
37 (theoretical value)
Assembly Distance E (mm)
65
Tip Diameter D (mm)
87.07 (theoretical value)
Boss Diameter B (mm)
70
Allowable Torque (N/m [kgf/m])
Strength 58.86 (6.002) tooth surface (reference value): bending strength (reference value) 5.617 (0.5728)