Buy more than* S$200* and get FREE SHIPPING

  • SK Miter Gear/20 Miter Gear
  • SK Miter Gear/20 Miter Gear
  • SK Miter Gear/20 Miter Gear
  • SK Miter Gear/20 Miter Gear

SK Miter Gear/20 Miter Gear SM1-20

Item.#
07148976
Mfr.#
SM1-20
Package Qty.
1PC
Ship pack of
1
9.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Teeth Cutting Reference Surface
Hole
Surface Finish
Cutting
Number of Gears
20
Boss Diameter B (mm)
16
Backlash (mm)
0.03 to 0.13 (theoretical value)
Surface Hardness
less than 194HB
Accuracy Class
JIS B 1704 3rd class
Tooth Profile
Gleason
Bore Diameter A (phi mm)
6
Surface Processing
Black oxide finish
Module
1
Weight (kg)
0.02
Shape
B3
Caution
Support for hole processing and key milling is not available
Tolerance A
H7
Pressure Angle (Degree)
20
Material
S45C
Tip Conical Angle L
49 degrees 48 minutes
Moulding Diameter K (mm)
9.86
Face Width (J)(mm)
5
Hole Length I (mm)
12
Boss Length H (mm)
8
Tip Distance G (mm)
10.71 (theoretical value)
Total Length F (mm)
13.94 (theoretical value)
Assembly Distance E (mm)
20
Tip Diameter D (mm)
21.41 (theoretical value)
Standard Diameter C (mm)
20
Allowable Torque (N/m [kgf/m])
Bending strength (reference value): 0.8914 (0.0909) Tooth surface strength (reference value): 0.0843 (0.0086)