Buy more than* S$200* and get FREE SHIPPING

  • SK Miter Gear/20 Miter Gear
  • SK Miter Gear/20 Miter Gear
  • SK Miter Gear/20 Miter Gear

SK Miter Gear/20 Miter Gear SM1.25-20

Item.#
07148985
Mfr.#
SM1.25-20
Package Qty.
1PC
Ship pack of
1
11.99 SGD
ADD TO CART
Shipped after 2018-01-23
Now we ship to...
...see all
Item Feature
Teeth Cutting Reference Surface
Hole
Surface Finish
Cutting
Number of Gears
20
Surface Hardness
194HB or less
Accuracy Class
1704 tertiary JIS B
Boss Length H (mm)
9
Tip Distance G (mm)
11.38 (theoretical value)
Total Length F (mm)
15.27 (theoretical value)
Assembly Distance E (mm)
23
Tip Diameter D (mm)
26.77 (theoretical value)
Boss Diameter B (mm)
22
Moulding Diameter K (mm)
13.03
Allowable Torque (N/m [kgf/m])
Strength 1.7 (0.1734) tooth surface (reference value): bending strength (reference value) 0.1628 (0.0166)
Tolerance A
h7
Pressure Angle (Degree)
20
Material
S45C
Face Width (J)(mm)
6
Tooth Profile
Guriso tion
Bore Diameter A (phi mm)
8
Surface Processing
Blackening
Module
1.25
Weight (kg)
0.04
Standard Diameter C (mm)
25
Tip Conical Angle L
49 degrees 48 minutes
Caution
Support for hole processing and key milling is not available