Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • SK Miter Gear/20 Miter Gear
  • SK Miter Gear/20 Miter Gear
  • SK Miter Gear/20 Miter Gear
  • SK Miter Gear/20 Miter Gear

SK Miter Gear/20 Miter Gear SM1.5-20

Item.#
07148994
Mfr.#
SM1.5-20
Package Qty.
1PC
Ship pack of
1
12.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Teeth Cutting Reference Surface
Hole
Surface Finish
Cutting
Number of Gears
20
Boss Length H (mm)
13
Tip Distance G (mm)
16.06(theoreticalvalue)
Total Length F (mm)
21.24(theoreticalvalue)
Assembly Distance E (mm)
30
Tip Diameter D (mm)
32.12(theoreticalvalue)
Boss Diameter B (mm)
26
Backlash (mm)
0.05to0.15(theoreticalvalue)
Surface Hardness
194HBfollowing
Accuracy Class
1704tertiaryJISB
Tooth Profile
Gleason
Allowable Torque (N/m [kgf/m])
Strength3.118(0.3179) toothsurface(referencevalue):bendingstrength(referencevalue)0.304(0.031)
Tolerance A
h7
Pressure Angle (Degree)
20
Material
S45C
Bore Diameter A (phi mm)
8
Surface Processing
Blackening
Module
1.5
Weight (kg)
0.07
Standard Diameter C (mm)
30
Tip Conical Angle L
49degrees48minutes
Moulding Diameter K (mm)
15.37
Face Width (J)(mm)
8
Hole Length I (mm)
19
Caution
Support for hole processing and key milling is not available