Buy more than* S$200* and get FREE SHIPPING

  • SK Miter Gear/20 Miter Gear
  • SK Miter Gear/20 Miter Gear
  • SK Miter Gear/20 Miter Gear

SK Miter Gear/20 Miter Gear SM2-20

Item.#
07149003
Mfr.#
SM2-20
Package Qty.
1PC
Ship pack of
1
17.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Teeth Cutting Reference Surface
Hole
Surface Finish
Cutting
Number of Gears
20
Tip Distance G (mm)
18.41 (theoretical value)
Total Length F (mm)
24.89 (theoretical value)
Assembly Distance E (mm)
37
Tip Diameter D (mm)
42.83 (theoretical value)
Standard Diameter C (mm)
40
Tip Conical Angle L
49 degrees 48 minutes
Moulding Diameter K (mm)
21.72
Face Width (J)(mm)
10
Hole Length I (mm)
22
Boss Length H (mm)
14
Allowable Torque (N/m [kgf/m])
Bending strength (reference value): 7.13 (0.7271) Tooth surface strength (reference value): 0.7188 (0.0733)
Tolerance A
H7
Pressure Angle (Degree)
20
Material
S45C
Surface Processing
Black oxide finish
Module
2
Weight (kg)
0.15
Shape
B3
Boss Diameter B (mm)
34
Backlash (mm)
0.06 to 0.16 (theoretical value)
Surface Hardness
less than 194HB
Accuracy Class
JIS B 1704 3rd class
Tooth Profile
Gleason
Bore Diameter A (phi mm)
12
Caution
Support for hole processing and key milling is not available