Buy more than* S$200* and get FREE SHIPPING

  • SK Miter Gear/20 Miter Gear
  • SK Miter Gear/20 Miter Gear
  • SK Miter Gear/20 Miter Gear

SK Miter Gear/20 Miter Gear SM2.5-20

Item.#
07149012
Mfr.#
SM2.5-20
Package Qty.
1PC
Ship pack of
1
22.99 SGD
ADD TO CART
Shipped after 2018-05-01
Now we ship to...
...see all
Item Feature
Teeth Cutting Reference Surface
Hole
Surface Finish
Cutting
Number of Gears
20
Boss Diameter B (mm)
42
Moulding Diameter K (mm)
28.06
Accuracy Class
1704 tertiary JIS B
Tooth Profile
Guriso tion
Tip Distance G (mm)
24.77 (theoretical value)
Total Length F (mm)
32.54 (theoretical value)
Assembly Distance E (mm)
48
Tip Diameter D (mm)
53.54 (theoretical value)
Caution
Support for hole processing and key milling is not available
Tolerance A
h7
Pressure Angle (Degree)
20
Material
S45C
Tip Conical Angle L
49 degrees 48 minutes
Surface Hardness
194HB or less
Hole Length I (mm)
29
Boss Length H (mm)
19
Surface Processing
Blackening
Module
2.5
Weight (kg)
0.3
Standard Diameter C (mm)
50
Allowable Torque (N/m [kgf/m])
Strength 13.6 (1.387) tooth surface (reference value): bending strength (reference value) 1.407 (0.1435)