Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • SK Miter Gear/20 Miter Gear
  • SK Miter Gear/20 Miter Gear
  • SK Miter Gear/20 Miter Gear

SK Miter Gear/20 Miter Gear SM3-20

Item.#
07149021
Mfr.#
SM3-20
Package Qty.
1PC
Ship pack of
1
30.99 SGD
ADD TO CART
Shipped after 2018-06-29
Now we ship to...
...see all
Item Feature
Teeth Cutting Reference Surface
Hole
Surface Finish
Cutting
Number of Gears
20
Boss Length H (mm)
23
Surface Processing
Blackening
Module
3
Weight (kg)
0.5
Standard Diameter C (mm)
60
Tip Conical Angle L
49 degrees 48 minutes
Moulding Diameter K (mm)
31.57
Accuracy Class
1704 tertiary JIS B
Tooth Profile
Guriso tion
Allowable Torque (N/m [kgf/m])
Strength 24.07 (2.454) tooth surface (reference value): bending strength (reference value) 2.537 (0.2587)
Tolerance A
h7
Pressure Angle (Degree)
20
Material
S45C
Tip Distance G (mm)
30.12 (theoretical value)
Total Length F (mm)
39.84 (theoretical value)
Assembly Distance E (mm)
58
Tip Diameter D (mm)
64.24 (theoretical value)
Boss Diameter B (mm)
50
Backlash (mm)
From 0.08 to 0.18 (theoretical value)
Surface Hardness
194HB or less
Hole Length I (mm)
35
Caution
Support for hole processing and key milling is not available