|
SK Miter Gear/20 Miter Gear SM3.5-20
- Item.#
- 07149037
- Mfr.#
- SM3.5-20
- Package Qty.
- 1PC
- Ship pack of
- 1
Item Feature
- Teeth Cutting Reference Surface
- Hole
- Surface Finish
- Cutting
- Number of Gears
- 20
- Boss Length H (mm)
- 25
- Tip Distance G (mm)
- 32.47 (theoretical value)
- Total Length F (mm)
- 44.13 (theoretical value)
- Assembly Distance E (mm)
- 65
- Tip Diameter D (mm)
- 74.95 (theoretical value)
- Boss Diameter B (mm)
- 60
- Moulding Diameter K (mm)
- 39.09
- Accuracy Class
- 1704 tertiary JIS B
- Tooth Profile
- Guriso tion
- Allowable Torque (N/m [kgf/m])
- Strength 38.82 (3.959) tooth surface (reference value): bending strength (reference value) 4.154 (0.4236)
- Tolerance A
- h7
- Pressure Angle (Degree)
- 20
- Material
- S45C
- Bore Diameter A (phi mm)
- 20
- Surface Processing
- Blackening
- Module
- 3.5
- Weight (kg)
- 0.8
- Standard Diameter C (mm)
- 70
- Tip Conical Angle L
- 49 degrees 48 minutes
- Surface Hardness
- 194HB or less
- Hole Length I (mm)
- 40
- Caution
- Support for hole processing and key milling is not available
|
Customers Who Viewed This Item Also Viewed
<<
Kohara Gear Industry (KHK)
Kohara Gear Industry (KHK)
Kohara Gear Industry (KHK)
Kohara Gear Industry (KHK)
Kohara Gear Industry (KHK)
Kohara Gear Industry (KHK)
Kohara Gear Industry (KHK)
Kohara Gear Industry (KHK)
Kohara Gear Industry (KHK)
>>
Customers Who Bought This Item Also Bought