Buy more than* S$200* and get FREE SHIPPING

  • SK Miter Gear/20 Miter Gear
  • SK Miter Gear/20 Miter Gear
  • SK Miter Gear/20 Miter Gear

SK Miter Gear/20 Miter Gear SM4-20

Item.#
07149046
Mfr.#
SM4-20
Package Qty.
1PC
Ship pack of
1
50.99 SGD
ADD TO CART
Shipped after 2018-01-24
Now we ship to...
...see all
Item Feature
Teeth Cutting Reference Surface
Hole
Surface Finish
Cutting
Number of Gears
20
Surface Hardness
194HB or less
Accuracy Class
1704 tertiary JIS B
Tooth Profile
Guriso tion
Bore Diameter A (phi mm)
20
Surface Processing
Blackening
Module
4
Weight (kg)
1.1
Standard Diameter C (mm)
80
Tip Conical Angle L
49 degrees 48 minutes
Caution
Support for hole processing and key milling is not available
Tolerance A
h7
Pressure Angle (Degree)
20
Material
S45C
Face Width (J)(mm)
20
Hole Length I (mm)
45
Boss Length H (mm)
27
Tip Distance G (mm)
37.83 (theoretical value)
Total Length F (mm)
50.78 (theoretical value)
Assembly Distance E (mm)
75
Tip Diameter D (mm)
85.65 (theoretical value)
Boss Diameter B (mm)
64
Moulding Diameter K (mm)
43.43
Allowable Torque (N/m [kgf/m])
Strength 57.04 (5.817) tooth surface (reference value): bending strength (reference value) 6.185 (0.6307)