Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • SK Miter Gear/20 Miter Gear
  • SK Miter Gear/20 Miter Gear
  • SK Miter Gear/20 Miter Gear

SK Miter Gear/20 Miter Gear SM5-20

Item.#
07149055
Mfr.#
SM5-20
Package Qty.
1PC
Ship pack of
1
76.99 SGD
ADD TO CART
Shipped after 2018-06-29
Now we ship to...
...see all
Item Feature
Teeth Cutting Reference Surface
Hole
Surface Finish
Cutting
Number of Gears
20
Hole Length I (mm)
54
Boss Length H (mm)
30
Tip Distance G (mm)
43.54 (theoretical value)
Total Length F (mm)
60.38 (theoretical value)
Assembly Distance E (mm)
90
Tip Diameter D (mm)
107.07 (theoretical value)
Boss Diameter B (mm)
80
Moulding Diameter K (mm)
54.46
Face Width (J)(mm)
26
Caution
Support for hole processing and key milling is not available
Tolerance A
h7
Pressure Angle (Degree)
20
Material
S45C
Tooth Profile
Guriso tion
Bore Diameter A (phi mm)
25
Surface Processing
Blackening
Module
5
Weight (kg)
2.1
Standard Diameter C (mm)
100
Tip Conical Angle L
49 degrees 48 minutes
Surface Hardness
194HB or less
Accuracy Class
1704 tertiary JIS B
Allowable Torque (N/m [kgf/m])
Strength 113.9 (11.61) tooth surface (reference value): bending strength (reference value) 12.63 (1.288)