Buy more than* S$200* and get FREE SHIPPING

  • SK Miter Gear/20 Miter Gear
  • SK Miter Gear/20 Miter Gear
  • SK Miter Gear/20 Miter Gear

SK Miter Gear/20 Miter Gear SM6-20

Item.#
07149064
Mfr.#
SM6-20
Package Qty.
1PC
Ship pack of
1
129.99 SGD
ADD TO CART
Shipped after 2018-05-25
Now we ship to...
...see all
Item Feature
Teeth Cutting Reference Surface
Hole
Surface Finish
Cutting
Number of Gears
20
Boss Diameter B (mm)
100
Moulding Diameter K (mm)
67.15
Face Width (J)(mm)
30
Hole Length I (mm)
60
Boss Length H (mm)
34
Tip Distance G (mm)
48.24 (theoretical value)
Total Length F (mm)
67.67 (theoretical value)
Assembly Distance E (mm)
104
Tip Diameter D (mm)
128.48 (theoretical value)
Caution
Support for hole processing and key milling is not available
Tolerance A
h7
Pressure Angle (Degree)
20
Material
S45C
Tip Conical Angle L
49 degrees 48 minutes
Surface Hardness
194HB or less
Accuracy Class
1704 tertiary JIS B
Tooth Profile
Guriso tion
Bore Diameter A (phi mm)
28
Surface Processing
Blackening
Module
6
Weight (kg)
3.6
Standard Diameter C (mm)
120
Allowable Torque (N/m [kgf/m])
Strength 190.6 (19.44) tooth surface (reference value): bending strength (reference value) 21.81 (2.224)