Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • SK Miter Gear/20 Miter Gear
  • SK Miter Gear/20 Miter Gear
  • SK Miter Gear/20 Miter Gear

SK Miter Gear/20 Miter Gear SM8-20

Item.#
07149073
Mfr.#
SM8-20
Package Qty.
1PC
Ship pack of
1
259.99 SGD
ADD TO CART
Shipped after 2018-05-08
Now we ship to...
...see all
Item Feature
Teeth Cutting Reference Surface
Hole
Surface Finish
Cutting
Number of Gears
20
Boss Diameter B (mm)
130
Backlash (mm)
From 0.2 to 0.3 (theoretical value)
Surface Hardness
194HB or less
Accuracy Class
1704 tertiary JIS B
Tooth Profile
Guriso tion
Bore Diameter A (phi mm)
30
Surface Processing
Blackening
Module
8
Weight (kg)
7.1
Standard Diameter C (mm)
160
Allowable Torque (N/m [kgf/m])
Strength 412.6 (42.07) tooth surface (reference value): bending strength (reference value) 49.63 (5.061)
Tolerance A
h7
Pressure Angle (Degree)
20
Material
S45C
Tip Conical Angle L
49 degrees 48 minutes
Moulding Diameter K (mm)
95
Face Width (J)(mm)
35
Hole Length I (mm)
62
Boss Length H (mm)
30
Tip Distance G (mm)
50.66 (theoretical value)
Total Length F (mm)
73.33 (theoretical value)
Assembly Distance E (mm)
125
Tip Diameter D (mm)
171.31 (theoretical value)
Caution
Support for hole processing and key milling is not available