Buy more than* S$200* and get FREE SHIPPING

  • Sm Miter 25 Miter
  • Sm Miter 25 Miter
  • Sm Miter 25 Miter

Sm Miter 25 Miter SM1-25

Item.#
07149082
Mfr.#
SM1-25
Package Qty.
1PC
Ship pack of
1
12.99 SGD
ADD TO CART
Shipped after 2018-02-27
Now we ship to...
...see all
Item Feature
Caution
Support for hole processing and key milling is not available
Teeth Cutting Reference Surface
Hole
Surface Finish
Cutting
Number of Gears
25
Hole Length I (mm)
14
Boss Length H (mm)
8
Tip Distance G (mm)
11.21 (theoretical value)
Total Length F (mm)
15.16 (theoretical value)
Assembly Distance E (mm)
23
Tip Diameter D (mm)
26.41 (theoretical value)
Boss Diameter B (mm)
20
Backlash (mm)
0.03 to 0.13 (theoretical value)
Surface Hardness
less than 194HB
Accuracy Class
JIS B 1704 3rd class
Tip Conical Angle L
48 degrees 51 minutes
Tolerance A
H7
Pressure Angle (Degree)
20
Material
S45C
Tooth Profile
Gleason
Bore Diameter A (phi mm)
6
Surface Processing
Black oxide finish
Module
1
Weight (kg)
0.04
Shape
B3
Standard Diameter C (mm)
25
Moulding Diameter K (mm)
15.03
Face Width (J)(mm)
6
Allowable Torque (N/m [kgf/m])
"Strength it bends, it is :(reference value)1.469(0.1498) tooth-flank strength (reference value):0.1628 (0.0166)."