Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Sm Miter 25 Miter
  • Sm Miter 25 Miter
  • Sm Miter 25 Miter

Sm Miter 25 Miter SM2.5-25

Item.#
07149125
Mfr.#
SM2.5-25
Package Qty.
1PC
Ship pack of
1
29.99 SGD
ADD TO CART
Shipped after 2018-05-01
Now we ship to...
...see all
Item Feature
Caution
Support for hole processing and key milling is not available
Teeth Cutting Reference Surface
Hole
Surface Finish
Cutting
Number of Gears
25
Standard Diameter C (mm)
62.5
Moulding Diameter K (mm)
34.57
Face Width (J)(mm)
15
Hole Length I (mm)
26
Boss Length H (mm)
12.5
Tip Distance G (mm)
20.52 (theoretical value)
Total Length F (mm)
30.41 (theoretical value)
Assembly Distance E (mm)
50
Tip Diameter D (mm)
66.04 (theoretical value)
Boss Diameter B (mm)
50
Tip Conical Angle L
48 degrees 51 minutes
Tolerance A
H7
Pressure Angle (Degree)
20
Material
S45C
Backlash (mm)
0.07 to 0.17 (theoretical value)
Surface Hardness
less than 194HB
Accuracy Class
JIS B 1704 3rd class
Tooth Profile
Gleason
Bore Diameter A (phi mm)
16
Surface Processing
Black oxide finish
Module
2.5
Weight (kg)
0.4
Shape
B3
Allowable Torque (N/m [kgf/m])
Bending strength (reference value): 22.96(2.341) Tooth surface strength (reference value): 2.814(0.287)