Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Sm Miter 25 Miter
  • Sm Miter 25 Miter
  • Sm Miter 25 Miter

Sm Miter 25 Miter SM5-25

Item.#
07149161
Mfr.#
SM5-25
Package Qty.
1PC
Ship pack of
1
129.99 SGD
ADD TO CART
Shipped after 2018-06-28
Now we ship to...
...see all
Item Feature
Caution
Support for hole processing and key milling is not available
Teeth Cutting Reference Surface
Hole
Surface Finish
Cutting
Number of Gears
25
Weight (kg)
3.4
Boss Diameter B (mm)
100
Moulding Diameter K (mm)
65.15
Face Width (J)(mm)
30
Hole Length I (mm)
50
Boss Length H (mm)
25
Tip Distance G (mm)
41.04 (theoretical value)
Total Length F (mm)
60.82 (theoretical value)
Assembly Distance E (mm)
100
Tip Conical Angle L
48 degrees 51 minutes
Tolerance A
h7
Pressure Angle (Degree)
20
Material
S45C
Tip Diameter D (mm)
132.07 (theoretical value)
Standard Diameter C (mm)
125
Surface Hardness
194HB or less
Accuracy Class
1704 tertiary JIS B
Tooth Profile
Guriso tion
Bore Diameter A (phi mm)
28
Surface Processing
Blackening
Module
5
Allowable Torque (N/m [kgf/m])
Strength 183.7 (18.73) tooth surface (reference value): bending strength (reference value) 24.2 (2.468)