Buy more than* S$200* and get FREE SHIPPING

  • Sm Miter 25 Miter
  • Sm Miter 25 Miter
  • Sm Miter 25 Miter

Sm Miter 25 Miter SM6-25

Item.#
07149177
Mfr.#
SM6-25
Package Qty.
1PC
Ship pack of
1
199.99 SGD
ADD TO CART
Shipped after 2018-01-23
Now we ship to...
...see all
Item Feature
Caution
Support for hole processing and key milling is not available
Teeth Cutting Reference Surface
Hole
Surface Finish
Cutting
Number of Gears
25
Hole Length I (mm)
61
Boss Length H (mm)
30
Tip Distance G (mm)
49.24 (theoretical value)
Total Length F (mm)
72.32 (theoretical value)
Assembly Distance E (mm)
120
Tip Diameter D (mm)
158.48 (theoretical value)
Standard Diameter C (mm)
150
Surface Hardness
194HB or less
Accuracy Class
1704 tertiary JIS B
Tip Conical Angle L
48 degrees 51 minutes
Tolerance A
h7
Pressure Angle (Degree)
20
Material
S45C
Tooth Profile
Guriso tion
Bore Diameter A (phi mm)
28
Surface Processing
Blackening
Module
6
Weight (kg)
5.4
Boss Diameter B (mm)
120
Moulding Diameter K (mm)
83
Face Width (J)(mm)
35
Allowable Torque (N/m [kgf/m])
Strength 309 (31.51) tooth surface (reference value): bending strength (reference value) 42.1 (4.293)