Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Ds Molded Spur Gears
  • Ds Molded Spur Gears
  • Ds Molded Spur Gears

Ds Molded Spur Gears DS0.5-12

4.56 (18)
Item.#
07149274
Mfr.#
DS0.5-12
Package Qty.
1PC
Ship pack of
1
1.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Total Length G (mm)
7
Standard Diameter C (mm)
6
Weight (g)
1
Boss Diameter B (mm)
4.5
Boss Depth J (mm)
0.6
Shape
S8
Backlash (mm)
0.06 to 0.18 (theoretical value)
Hole Diameter A1 (mm)
4
Teeth Cutting Reference Surface
Hole
Tip Diameter D (mm)
7
Tooth Profile
medium grade whelp
Pressure Angle (Degree)
20
Accuracy Class
JIS N12 class (JIS B 1702-2: 1998 Old JIS 8th class (JIS B 1702:1976)
Caution
Since it is a molded product, there may be some air bubbles in the materials. Please avoid additional processing.
Module
0.5
Boss Length F (mm)
4
Tolerance A (mm)
-0.05 - 0.1
Number of Gears
12
Face Width (E)(mm)
3
Boss Diameter B1 (mm)
-
Material
DURACON (M90-44)
Surface Finish
Fabrication
Surface Hardness
110 - 120HRR
Rim Diameter I (mm)
-
Web Thickness H (mm)
-
Bore Diameter A (phi mm)
2
Allowable Torque (N/m [kgf/m])
Bending strength (reference value): 0.0941 (0.0096)
Customer Reviews
5 star 12
4 star 5
3 star 0
2 star 1
1 star 0
Review Rating: 4.56
18 Customer Reviews
The reviews are automatic translation.
Repair of children's toys
5
From Japan
On 2018-06-04 18:05:40
I used it for repairing Disney Pixar movie Wally's radio controlled toy. Because the final gear about the caterpillar axis broke through the transmission gear from the motor, it got idle. Although the boss length (CAD figure F dimension) was a little long, it was cut a little. The fitting to the axis (dimension A of the CAD figure) is also perfect, and the wally has revived spectacularly. Although the shipping cost 500 yen is high only by this, the result was satisfactory because the result was a great success.
This review is about item#7149712.
I use it as a pinion gear of a compact DC motor.
5
From Japan
On 2018-04-09 07:53:21
It continues turning for several days with a work rate of about 12 W, but it is still alive. It seems that it can be used as well as brass.
This review is about item#07149493.
It is used for 4 battle gearboxes for battleship Yamato.
4
From Japan
On 2017-10-03 14:59:26
It is a good product. I would like to use it the next time of creation.
This review is about item#7149292.
Production of model
4
From Japan
On 2017-06-06 09:02:11
I would appreciate if you could tell me how to easily fix the shaft and gear. (I found it in the catalog collection, but construction is difficult)
This review is about item#7149502.
Prototype of a certain device and performance verification For data collection and application work.
5
From Japan
On 2017-03-09 22:07:58
It is inexpensive and easy to incorporate as a modification, making it ideal for prototyping regardless of durability.
This review is about item#7149712.
Simple model deceleration mechanism
5
From Japan
On 2017-01-12 18:53:50
I could buy a gear cheaply. It is made of KHK, the meshing of the teeth is also good, the dimensions and the core are also firm, so it is easy to use even in amateur design.
This review is about item#7149405.
During machine maintenance
5
From Japan
On 2016-11-30 18:41:52
Accuracy is good Also I want to purchase. Everyone, this is a very nice thing
This review is about item#7149755.
Robot parts
5
From Japan
On 2016-10-14 10:55:06
It is light, cheap, and user-friendly. Recommended for when there is a weight limit,
This review is about item#7149791.
To the drive gear of audio products
5
From Japan
On 2016-10-03 16:48:40
Where there was no gear that fitted easily, I was in trouble, I found this and bought it. Since the catalog data is described in detail, we were able to place orders safely with the object of interest.
This review is about item#7149292.
High school robocon parts
5
From Japan
On 2016-08-17 09:04:25
I use it with a pair with Flex luck. It is light and has necessary strength and it is useful.
This review is about item#7149825.