Buy more than* S$200* and get FREE SHIPPING

  • Ds Molded Spur Gears
  • Ds Molded Spur Gears
  • Ds Molded Spur Gears
  • Ds Molded Spur Gears

Ds Molded Spur Gears DS0.5-45

4.53 (17)
Item.#
07149405
Mfr.#
DS0.5-45
Package Qty.
1PC
Ship pack of
1
2.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Module
0.5
Boss Length F (mm)
4
Tolerance A (mm)
-0.05 to 0.1
Boss Depth J (mm)
0.6
Boss Diameter B1 (mm)
8
Surface Finish
Composed Type
Surface Hardness
110 to 120HRR
Rim Diameter I (mm)
19
Web Thickness H (mm)
1.8
Bore Diameter A (phi mm)
5
Accuracy Class
Old JIS8 Grade: (1998 JIS B 1702-2) N12 grade JIS (JIS B 1702: 1976)
Caution
Since it is a molded product, there may be some air bubbles in the materials. Please avoid additional processing.
Standard Diameter C (mm)
22.5
Weight (g)
2
Number of Gears
45
Face Width (E)(mm)
3
Material
DURACON (M90-44)
Teeth Cutting Reference Surface
Hole
Tip Diameter D (mm)
23.5
Tooth Profile
Namiha
Pressure Angle (Degree)
20
Total Length G (mm)
7
Allowable Torque (N/m [kgf/m])
The bending strength (reference value): 0.5717 (0.0583)
Customer Reviews
5 star 11
4 star 5
3 star 0
2 star 1
1 star 0
Review Rating: 4.53
17 Customer Reviews
The reviews are automatic translation.
I use it as a pinion gear of a compact DC motor.
5
From Japan
On 2018-04-09 07:53:21
It continues turning for several days with a work rate of about 12 W, but it is still alive. It seems that it can be used as well as brass.
This review is about item#07149493.
It is used for 4 battle gearboxes for battleship Yamato.
4
From Japan
On 2017-10-03 14:59:26
It is a good product. I would like to use it the next time of creation.
This review is about item#7149292.
Production of model
4
From Japan
On 2017-06-06 09:02:11
I would appreciate if you could tell me how to easily fix the shaft and gear. (I found it in the catalog collection, but construction is difficult)
This review is about item#7149502.
Prototype of a certain device and performance verification For data collection and application work.
5
From Japan
On 2017-03-09 22:07:58
It is inexpensive and easy to incorporate as a modification, making it ideal for prototyping regardless of durability.
This review is about item#7149712.
Simple model deceleration mechanism
5
From Japan
On 2017-01-12 18:53:50
I could buy a gear cheaply. It is made of KHK, the meshing of the teeth is also good, the dimensions and the core are also firm, so it is easy to use even in amateur design.
This review is about item#7149405.
During machine maintenance
5
From Japan
On 2016-11-30 18:41:52
Accuracy is good Also I want to purchase. Everyone, this is a very nice thing
This review is about item#7149755.
Robot parts
5
From Japan
On 2016-10-14 10:55:06
It is light, cheap, and user-friendly. Recommended for when there is a weight limit,
This review is about item#7149791.
To the drive gear of audio products
5
From Japan
On 2016-10-03 16:48:40
Where there was no gear that fitted easily, I was in trouble, I found this and bought it. Since the catalog data is described in detail, we were able to place orders safely with the object of interest.
This review is about item#7149292.
High school robocon parts
5
From Japan
On 2016-08-17 09:04:25
I use it with a pair with Flex luck. It is light and has necessary strength and it is useful.
This review is about item#7149825.
Part assembly
5
From Japan
On 2015-04-17 17:19:27
I am satisfied without a quality problem It is a regular purchase
This review is about item#07149615.