Buy more than* S$200* and get FREE SHIPPING

  • Ds Molded Spur Gears
  • Ds Molded Spur Gears
  • Ds Molded Spur Gears

Ds Molded Spur Gears DS0.8-20

4.57 (14)
Item.#
07149536
Mfr.#
DS0.8-20
Package Qty.
1PC
Ship pack of
1
2.21 SGD
ADD TO CART
Shipped after 2017-03-27
Now we ship to...
...see all
Item Feature
Boss Length F (mm)
5
Tolerance A (mm)
-0.05 - 0.1
Number of Gears
20
Face Width (E)(mm)
4
Boss Diameter B1 (mm)
8
Material
DURACON (M90-44)
Surface Finish
Fabrication
Surface Hardness
110 - 120HRR
Rim Diameter I (mm)
12.7
Web Thickness H (mm)
2
Bore Diameter A (phi mm)
5
Module
0.8
Accuracy Class
JIS N12 class (JIS B 1702-2: 1998 Old JIS 8th class (JIS B 1702:1976)
Caution
Since it is a molded product, there may be some air bubbles in the materials. Please avoid additional processing.
Weight (g)
2
Boss Diameter B (mm)
10
Boss Depth J (mm)
1
Shape
S9
Backlash (mm)
0.08 to 0.22 (theoretical value)
Hole Diameter A1 (mm)
-
Teeth Cutting Reference Surface
Hole
Tip Diameter D (mm)
17.6
Tooth Profile
Full depth tooth
Pressure Angle (Degree)
20
Total Length G (mm)
9
Standard Diameter C (mm)
16
Allowable Torque (N/m [kgf/m])
Bending strength (reference value): 0.6217 (0.0634)
Customer Reviews
5 star 10
4 star 3
3 star 0
2 star 1
1 star 0
Review Rating: 4.57
14 Customer Reviews
The reviews are automatic translation.
For the prototyping and performance verification data collection of a device of the application work.
5
From Japan
On 2017-03-09 22:07:58
For inexpensive remodeling built-in such as easy, is ideal for prototyping does not matter durability.
This review is about item#7149712.
A simple model of the speed reduction mechanism
5
From Japan
On 2017-01-12 18:53:50
I was able to purchase the cheaper gear. Made KHK, the meshing of the teeth may be, since the firm also dimensions and core, easy to use even in the amateur design.
This review is about item#7149405.
At the time of maintenance of the machine
5
From Japan
On 2016-11-30 18:41:52
Accuracy is good Also I want to buy. Everyone, This is very good
This review is about item#7149755.
Robot parts
5
From Japan
On 2016-10-14 10:55:06
Cheap lightly, it is good usability. It is recommended, for example, when there is a weight limit,
This review is about item#7149791.
The drive gear of audio products
5
From Japan
On 2016-10-03 16:48:40
Was in trouble without quite fit gear, I find and buy this. Since the catalog data has been described in detail we can order with confidence what the purpose of.
This review is about item#7149292.
High School Robocon parts of
5
From Japan
On 2016-08-17 09:04:25
I use a pair of the flexible rack. Light and need strength there has come in handy.
This review is about item#7149825.
Parts assembly
5
From Japan
On 2015-04-17 17:19:27
Are you satisfied without any quality issues Regular is a buy
This review is about item#07149615.
Used as a reduction gear
2
From Japan
On 2014-07-07 09:07:16
I do not know the fixing method. And fixed with a screw press Turn off the tap, but strength is not enough. It should be used in the press? It may be lightly. Durable enough
This review is about item#07149493.
Repair of radio cassette CD
5
From Japan
On 2014-02-09 14:22:21
Takkata asked those of module 0.4 tooth number 18, because it was not in the product, was once made do by processing.
This review is about item#07149283.
Low rotational drive
4
From Japan
On 2013-07-30 14:28:53
Or not the product can not be in packaging, such as 10 units because are you buying there is no problem. Iratsuku is put out by tearing one by one bag
This review is about item#07149545.