Buy more than* S$200* and get FREE SHIPPING

  • Ds Molded Spur Gears
  • Ds Molded Spur Gears
  • Ds Molded Spur Gears

Ds Molded Spur Gears DS1-48

4.50 (16)
Item.#
07149852
Mfr.#
DS1-48
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Total Length G (mm)
14
Standard Diameter C (mm)
48
Weight (g)
11
Boss Diameter B (mm)
16
Boss Depth J (mm)
1.5
Shape
S9
Backlash (mm)
0.12 to 0.26 (theoretical value)
Hole Diameter A1 (mm)
-
Teeth Cutting Reference Surface
Hole
Tip Diameter D (mm)
50
Tooth Profile
Namiha
Pressure Angle (Degree)
20
Accuracy Class
JIS8 old class (JIS B 1702-2:1998) N12 grade JIS (JIS B 1702:1976)
Module
1
Boss Length F (mm)
8
Tolerance A (mm)
-0.05 to 0.1
Number of Gears
48
Face Width (E)(mm)
6
Boss Diameter B1 (mm)
14
Material
DURACON (M90-44)
Surface Finish
Molding
Surface Hardness
110 to 120HRR
Rim Diameter I (mm)
40
Web Thickness H (mm)
3
Bore Diameter A (phi mm)
8
Allowable Torque (N/m [kgf/m])
The bending strength (reference value): 3.848 (0.3924)