Buy more than* S$200* and get FREE SHIPPING

  • PS Plastic Spur Gear
  • PS Plastic Spur Gear
  • PS Plastic Spur Gear

PS Plastic Spur Gear PS1-16

5.00 (9)
Item.#
07149947
Mfr.#
PS1-16
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Teeth Cutting Reference Surface
Hole
Pressure Angle (Degree)
20
Tooth Profile
Namiha
Bore Diameter A (phi mm)
6
Module
1
Total Length G (mm)
20
Boss Length F (mm)
10
Boss Diameter B (mm)
12
Backlash (mm)
0 to 0.32
Accuracy Class
(:1998JISB1702-1)oldJIS5classN9gradeJIS(JISB1702:1976)
Surface Finish
Cutting
Material
MC901
Standard Diameter C (mm)
16
Tip Diameter D (mm)
18
Weight (g)
3
Weight (kg)
0.003
Number of Gears
16
Face Width (E)(mm)
10
Surface Hardness
115 to 120HRR
Allowable Torque (N/m [kgf/m])
Thebendingstrength(referencevalue):0.454(0.0463)
Customer Reviews
5 star 9
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
9 Customer Reviews
The reviews are automatic translation.
Elevation indication mechanism of parabolic antenna
5
From Japan
On 2017-10-13 08:15:01
It is ideal for outdoor use because there is no worry of rusting, it is easy to process and I feel that it is very good.
This review is about item#07150193.
Robot parts
5
From Japan
On 2017-07-28 16:18:08
It is lightweight, has strength, it is very useful as a part of robot production. It seems that it will be used more in the future.
This review is about item#7149931.
During machine maintenance.
5
From Japan
On 2017-04-30 18:59:33
The goods are good items as you want. Thank you very much for receiving us as soon as possible. There is nothing to improve.
This review is about item#7150561.
Robot parts
5
From Japan
On 2016-08-17 09:05:58
I am using pairs when using module 1.5 or higher flex rack. It has satisfactory workability and also necessary strength.
This review is about item#7150245.
Machine oil is used for the transfer machine part which can not be used.
5
From Japan
On 2016-07-28 08:11:26
We use it with confidence including size and accuracy.
This review is about item#07150035.
Eco car parts
5
From Japan
On 2014-09-11 14:20:12
The delivery date can be purchased with confidence, faster than I thought.
This review is about item#07150464.
Production machine production
5
From Japan
On 2011-01-18 10:47:23
It is stronger than it looks, more good if the boss diameter is a little more,
This review is about item#07150132.
I use it for squeezing out crabs.
5
From Japan
On 2010-05-08 16:55:58
Until now I used iron objects, but since it is a machine of food, there is no need to worry about rust etc, so it can be used with confidence and it will be saved.
This review is about item#07151067.
Lathe threading gear
5
From Japan
On 2010-02-16 20:46:21
It was able to be used without problems. It is a famous manufacturer and there is also a sense of security.
This review is about item#07150071.