Buy more than* S$200* and get FREE SHIPPING

  • PS Plastic Spur Gear
  • PS Plastic Spur Gear
  • PS Plastic Spur Gear
  • PS Plastic Spur Gear

PS Plastic Spur Gear PS1-22

5.00 (9)
Item.#
07149974
Mfr.#
PS1-22
Package Qty.
1PC
Ship pack of
1
9.99 SGD
ADD TO CART
Shipped after 2018-03-02
Now we ship to...
...see all
Item Feature
Teeth Cutting Reference Surface
Hole
Pressure Angle (Degree)
20
Weight (kg)
0.006
Number of Gears
22
Face Width (E)(mm)
10
Surface Hardness
115 to 120HRR
Standard Diameter C (mm)
22
Tip Diameter D (mm)
24
Weight (g)
6
Accuracy Class
(:1998JISB1702-1)oldJIS5classN9gradeJIS(JISB1702:1976)
Surface Finish
Cutting
Material
MC901
Boss Length F (mm)
10
Boss Diameter B (mm)
18
Backlash (mm)
0.12to0.26(theoreticalvalue)
Tooth Profile
Namiha
Bore Diameter A (phi mm)
8
Module
1
Total Length G (mm)
20
Allowable Torque (N/m [kgf/m])
Thebendingstrength(referencevalue):0.6933(0.0707)
Customer Reviews
5 star 9
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
9 Customer Reviews
The reviews are automatic translation.
Elevation indication mechanism of parabolic antenna
5
From Japan
On 2017-10-13 08:15:01
It is ideal for outdoor use because there is no worry of rusting, it is easy to process and I feel that it is very good.
This review is about item#07150193.
Robot parts
5
From Japan
On 2017-07-28 16:18:08
It is lightweight, has strength, it is very useful as a part of robot production. It seems that it will be used more in the future.
This review is about item#7149931.
During machine maintenance.
5
From Japan
On 2017-04-30 18:59:33
The goods are good items as you want. Thank you very much for receiving us as soon as possible. There is nothing to improve.
This review is about item#7150561.
Robot parts
5
From Japan
On 2016-08-17 09:05:58
I am using pairs when using module 1.5 or higher flex rack. It has satisfactory workability and also necessary strength.
This review is about item#7150245.
Machine oil is used for the transfer machine part which can not be used.
5
From Japan
On 2016-07-28 08:11:26
We use it with confidence including size and accuracy.
This review is about item#07150035.
Eco car parts
5
From Japan
On 2014-09-11 14:20:12
The delivery date can be purchased with confidence, faster than I thought.
This review is about item#07150464.
Production machine production
5
From Japan
On 2011-01-18 10:47:23
It is stronger than it looks, more good if the boss diameter is a little more,
This review is about item#07150132.
I use it for squeezing out crabs.
5
From Japan
On 2010-05-08 16:55:58
Until now I used iron objects, but since it is a machine of food, there is no need to worry about rust etc, so it can be used with confidence and it will be saved.
This review is about item#07151067.
Lathe threading gear
5
From Japan
On 2010-02-16 20:46:21
It was able to be used without problems. It is a famous manufacturer and there is also a sense of security.
This review is about item#07150071.