Buy more than* S$200* and get FREE SHIPPING

  • PS Plastic Spur Gear
  • PS Plastic Spur Gear
  • PS Plastic Spur Gear

PS Plastic Spur Gear PS1-40

5.00 (9)
Item.#
07150062
Mfr.#
PS1-40
Package Qty.
1PC
Ship pack of
1
15.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Teeth Cutting Reference Surface
Hole
Pressure Angle (Degree)
20
Shape
S1
Backlash (mm)
0.12 to 0.26 (theoretical value)
Tooth Profile
medium grade whelp
Bore Diameter A (phi mm)
10
Module
1
Total Length G (mm)
20
Boss Length F (mm)
10
Boss Diameter B (mm)
35
Allowable Torque (N/m [kgf/m])
Bending strength (reference value): 1.482 (0.1511)
Surface Finish
Cutting
Material
MC901
Face Width (E)(mm)
10
Surface Hardness
115 - 120HRR
Standard Diameter C (mm)
40
Tip Diameter D (mm)
42
Weight (g)
23
Weight (kg)
0.023
Number of Gears
40
Accuracy Class
JIS N9 class (JIS B 1702-1: 1998 Old JIS 5th class (JIS B 1702:1976)