Buy more than* S$200* and get FREE SHIPPING

  • PS Plastic Spur Gear
  • PS Plastic Spur Gear
  • PS Plastic Spur Gear

PS Plastic Spur Gear PS1-50

5.00 (7)
Item.#
07150096
Mfr.#
PS1-50
Package Qty.
1PC
Ship pack of
1
19.96 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Teeth Cutting Reference Surface
Hole
Pressure Angle (Degree)
20
Tooth Profile
Namiha
Bore Diameter A (phi mm)
10
Module
1
Total Length G (mm)
20
Boss Length F (mm)
10
Boss Diameter B (mm)
35
Backlash (mm)
0 to 0.34
Accuracy Class
(:1998JISB1702-1)oldJIS5classN9gradeJIS(JISB1702:1976)
Surface Finish
Cutting
Material
MC901
Standard Diameter C (mm)
50
Tip Diameter D (mm)
52
Weight (g)
32
Weight (kg)
0.032
Number of Gears
50
Face Width (E)(mm)
10
Surface Hardness
115 to 120HRR
Allowable Torque (N/m [kgf/m])
Thebendingstrength(referencevalue):1.956(0.1995)
Customer Reviews
5 star 7
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
7 Customer Reviews
The reviews are automatic translation.
During machine maintenance.
5
From Japan
On 2017-04-30 18:59:33
The goods are good goods as you want. Thank you very much for receiving us as soon as possible. There is nothing to improve.
This review is about item#7150561.
Robot parts
5
From Japan
On 2016-08-17 09:05:58
It has been used in pairs when using a module of 1.5 or more flexible rack. Workability also well need strength There is also satisfaction.
This review is about item#7150245.
It used to carry machine parts machine oil can not be used.
5
From Japan
On 2016-07-28 08:11:26
Size, we have used with confidence, including precision.
This review is about item#07150035.
Eco-car parts
5
From Japan
On 2014-09-11 14:20:12
Quickly than the delivery date is thought, you can buy with confidence.
This review is about item#07150464.
Production machine production
5
From Japan
On 2011-01-18 10:47:23
It is stronger than it looks, more good if the boss diameter is a little more,
This review is about item#07150132.
I use it for squeezing out crabs.
5
From Japan
On 2010-05-08 16:55:58
Until now I used iron objects, but since it is a machine of food, there is no need to worry about rust etc, so it can be used with confidence and it will be saved.
This review is about item#07151067.
Lathe threading gear
5
From Japan
On 2010-02-16 20:46:21
It was able to be used without problems. It is a famous manufacturer and there is also a sense of security.
This review is about item#07150071.