Buy more than* S$200* and get FREE SHIPPING

  • PS Plastic Spur Gear
  • PS Plastic Spur Gear
  • PS Plastic Spur Gear

PS Plastic Spur Gear PS1.5-22

5.00 (7)
Item.#
07150245
Mfr.#
PS1.5-22
Package Qty.
1PC
Ship pack of
1
14.33 SGD
ADD TO CART
Shipped after 2017-06-30
Now we ship to...
...see all
Item Feature
Teeth Cutting Reference Surface
Hole
Pressure Angle (Degree)
20
Boss Diameter B (mm)
26
Backlash (mm)
0.14to0.3(theoreticalvalue)
Tooth Profile
Namiha
Bore Diameter A (phi mm)
8
Module
1.5
Total Length G (mm)
25
Boss Length F (mm)
10
Allowable Torque (N/m [kgf/m])
Thebendingstrength(referencevalue):2.341(0.2387)
Surface Finish
Cutting
Material
MC901
Face Width (E)(mm)
15
Surface Hardness
115 to 120HRR
Standard Diameter C (mm)
33
Tip Diameter D (mm)
36
Weight (g)
19
Weight (kg)
0.019
Number of Gears
22
Accuracy Class
(:1998JISB1702-1)oldJIS5classN9gradeJIS(JISB1702:1976)
Customer Reviews
5 star 7
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
7 Customer Reviews
The reviews are automatic translation.
During machine maintenance.
5
From Japan
On 2017-04-30 18:59:33
The goods are good items as you want. Thank you very much for receiving us as soon as possible. There is nothing to improve.
This review is about item#7150561.
Robot parts
5
From Japan
On 2016-08-17 09:05:58
I am using pairs when using module 1.5 or higher flex rack. It has satisfactory workability and also necessary strength.
This review is about item#7150245.
Machine oil is used for the transfer machine part which can not be used.
5
From Japan
On 2016-07-28 08:11:26
We use it with confidence including size and accuracy.
This review is about item#07150035.
Eco car parts
5
From Japan
On 2014-09-11 14:20:12
The delivery date can be purchased with confidence, faster than I thought.
This review is about item#07150464.
Production machine production
5
From Japan
On 2011-01-18 10:47:23
It is stronger than it looks, more good if the boss diameter is a little more,
This review is about item#07150132.
I use it for squeezing out crabs.
5
From Japan
On 2010-05-08 16:55:58
Until now I used iron objects, but since it is a machine of food, there is no need to worry about rust etc, so it can be used with confidence and it will be saved.
This review is about item#07151067.
Lathe threading gear
5
From Japan
On 2010-02-16 20:46:21
It was able to be used without problems. It is a famous manufacturer and there is also a sense of security.
This review is about item#07150071.