Buy more than* S$200* and get FREE SHIPPING

  • PS Plastic Spur Gear
  • PS Plastic Spur Gear
  • PS Plastic Spur Gear

PS Plastic Spur Gear PS2-20

5.00 (6)
Item.#
07150534
Mfr.#
PS2-20
Package Qty.
1PC
Ship pack of
1
20.07 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Teeth Cutting Reference Surface
Hole
Pressure Angle (Degree)
20
Tip Diameter D (mm)
44
Weight (g)
32
Weight (kg)
0.032
Boss Diameter B (mm)
32
Surface Hardness
115 to 120HRR
Standard Diameter C (mm)
40
Allowable Torque (N/m [kgf/m])
The bending strength (reference value): 4.908 (0.5005)
Surface Finish
Cutting
Material
MC901
Module
2
Total Length G (mm)
30
Number of Gears
20
Face Width (E)(mm)
20
Tooth Profile
Namiha
Accuracy Class
Old JIS5 Grade: (1998 JIS B 1702-1) N9 grade JIS (JIS B 1702: 1976)
Customer Reviews
5 star 6
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
6 Customer Reviews
The reviews are automatic translation.
Robot parts
5
From Japan
On 2016-08-17 09:05:58
It has been used in pairs when using a module of 1.5 or more flexible rack. Workability also well need strength There is also satisfaction.
This review is about item#7150245.
It used to carry machine parts machine oil can not be used.
5
From Japan
On 2016-07-28 08:11:26
Size, we have used with confidence, including precision.
This review is about item#07150035.
Eco-car parts
5
From Japan
On 2014-09-11 14:20:12
Quickly than the delivery date is thought, you can buy with confidence.
This review is about item#07150464.
Production machine production
5
From Japan
On 2011-01-18 10:47:23
Durable than it looks, It should be noted that good if there is a little more boss diameter,
This review is about item#07150132.
I use the machine to squeeze out the crab meat.
5
From Japan
On 2010-05-08 16:55:58
But I was using an iron things until now, because the food is of the machine Worry is helpful because it can be used with confidence without such as rust.
This review is about item#07151067.
Lathe threaded gear
5
From Japan
On 2010-02-16 20:46:21
It could be used without problems. There is also a sense of security in the well-known manufacturers.
This review is about item#07150071.