Buy more than* S$200* and get FREE SHIPPING

  • Plastic Spur Gear
  • Plastic Spur Gear
  • Plastic Spur Gear

Plastic Spur Gear PSA2-35

5.00 (1)
Item.#
07150613
Mfr.#
PSA2-35
Package Qty.
1PC
Ship pack of
1
26.99 SGD
ADD TO CART
Shipped after 2018-04-26
Now we ship to...
...see all
Item Feature
Teeth Cutting Reference Surface
Hole
Surface Hardness
115 to 120HRR
Pressure Angle (Degree)
20
Face Width (E)(mm)
20
Weight (kg)
0.086
Standard Diameter C (mm)
70
Tip Diameter D (mm)
74
Accuracy Class
Old JIS5 Grade: (1998 JIS B 1702-1) N9 grade JIS (JIS B 1702: 1976)
Surface Finish
Cutting
Tooth Profile
Namiha
Material
MC901
Module
2
Number of Gears
35
Total Length E (mm)
20
Allowable Torque (N/m [kgf/m])
The bending strength (reference value): 10 (1.02)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Learning materials
5
From Japan
On 2015-07-11 19:28:30
We expect reduction in weight.
This review is about item#07150647.