Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Plastic Spur Gear
  • Plastic Spur Gear
  • Plastic Spur Gear

Plastic Spur Gear PSA2-36

5.00 (1)
Item.#
07150622
Mfr.#
PSA2-36
Package Qty.
1PC
Ship pack of
1
32.31 SGD
ADD TO CART
Shipped after 2017-05-10
Now we ship to...
...see all
Item Feature
Teeth Cutting Reference Surface
Hole
Surface Hardness
115 to 120HRR
Pressure Angle (Degree)
20
Weight (kg)
0.089
Standard Diameter C (mm)
72
Tip Diameter D (mm)
76
Module
2
Allowable Torque (N/m [kgf/m])
The bending strength (reference value): 10.39 (1.059)
Surface Finish
Cutting
Tooth Profile
Namiha
Material
MC901
Number of Gears
36
Total Length E (mm)
20
Face Width (E)(mm)
20
Accuracy Class
Old JIS5 Grade: (1998 JIS B 1702-1) N9 grade JIS (JIS B 1702: 1976)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Learning materials
5
From Japan
On 2015-07-11 19:28:30
We expect the lighter.
This review is about item#07150647.