Buy more than* S$200* and get FREE SHIPPING

  • Plastic Spur Gear
  • Plastic Spur Gear
  • Plastic Spur Gear

Plastic Spur Gear PSA2-45

5.00 (1)
Item.#
07150647
Mfr.#
PSA2-45
Package Qty.
1PC
Ship pack of
1
40.99 SGD
ADD TO CART
Shipped after 2018-01-30
Now we ship to...
...see all
Item Feature
Teeth Cutting Reference Surface
Hole
Surface Hardness
115 to 120HRR
Pressure Angle (Degree)
20
Bore Diameter A (phi mm)
12
Total Length E (mm)
20
Face Width (E)(mm)
20
Weight (kg)
0.15
Backlash (mm)
0.2to0.36(theoreticalvalue)
Accuracy Class
(:1998JISB1702-1)oldJIS5classN9gradeJIS(JISB1702:1976)
Surface Finish
Cutting
Tooth Profile
Namiha
Material
MC901
Standard Diameter C (mm)
90
Tip Diameter D (mm)
94
Module
2
Number of Gears
45
Allowable Torque (N/m [kgf/m])
Thebendingstrength(referencevalue):13.71(1.398)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Learning materials
5
From Japan
On 2015-07-11 19:28:30
We expect reduction in weight.
This review is about item#07150647.