Buy more than* S$200* and get FREE SHIPPING

  • Plastic Spur Gear
  • Plastic Spur Gear
  • Plastic Spur Gear

Plastic Spur Gear PSA2-48

5.00 (1)
Item.#
07150656
Mfr.#
PSA2-48
Package Qty.
1PC
Ship pack of
1
48.89 SGD
ADD TO CART
Shipped after 2017-03-30
Now we ship to...
...see all
Item Feature
Teeth Cutting Reference Surface
Hole
Surface Hardness
115 to 120HRR
Pressure Angle (Degree)
20
Module
2
Number of Gears
48
Total Length E (mm)
20
Face Width (E)(mm)
20
Accuracy Class
Old JIS5 Grade: (1998 JIS B 1702-1) N9 grade JIS (JIS B 1702: 1976)
Surface Finish
Cutting
Tooth Profile
Namiha
Material
MC901
Weight (kg)
0.16
Standard Diameter C (mm)
96
Tip Diameter D (mm)
100
Allowable Torque (N/m [kgf/m])
The bending strength (reference value): 14.87 (1.516)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Learning materials
5
From Japan
On 2015-07-11 19:28:30
We expect the lighter.
This review is about item#07150647.