Buy more than* S$200* and get FREE SHIPPING

  • Plastic Spur Gear
  • Plastic Spur Gear
  • Plastic Spur Gear

Plastic Spur Gear PSA2.5-32

5.00 (1)
Item.#
07150902
Mfr.#
PSA2.5-32
Package Qty.
1PC
Ship pack of
1
41.79 SGD
ADD TO CART
Shipped after 2017-03-03
Now we ship to...
...see all
Item Feature
Teeth Cutting Reference Surface
Hole
Surface Hardness
115 to 120HRR
Pressure Angle (Degree)
20
Module
2.5
Number of Gears
32
Total Length E (mm)
25
Face Width (E)(mm)
25
Accuracy Class
Old JIS5 Grade: (1998 JIS B 1702-1) N9 grade JIS (JIS B 1702: 1976)
Surface Finish
Cutting
Tooth Profile
Namiha
Material
MC901
Weight (kg)
0.16
Standard Diameter C (mm)
80
Tip Diameter D (mm)
85
Allowable Torque (N/m [kgf/m])
The bending strength (reference value): 17.4 (1.774)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Learning materials
5
From Japan
On 2015-07-11 19:28:30
We expect the lighter.
This review is about item#07150647.