Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Plastic Spur Gear
  • Plastic Spur Gear
  • Plastic Spur Gear

Plastic Spur Gear PSA2.5-40

5.00 (1)
Item.#
07150936
Mfr.#
PSA2.5-40
Package Qty.
1PC
Ship pack of
1
51.99 SGD
ADD TO CART
Shipped after 2018-06-28
Now we ship to...
...see all
Item Feature
Teeth Cutting Reference Surface
Hole
Surface Hardness
115 to 120HRR
Pressure Angle (Degree)
20
Standard Diameter C (mm)
100
Tip Diameter D (mm)
105
Module
2.5
Number of Gears
40
Allowable Torque (N/m [kgf/m])
The bending strength (reference value): 23.15 (2.361)
Surface Finish
Cutting
Tooth Profile
Namiha
Material
MC901
Total Length E (mm)
25
Face Width (E)(mm)
25
Weight (kg)
0.18
Accuracy Class
Old JIS5 Grade: (1998 JIS B 1702-1) N9 grade JIS (JIS B 1702: 1976)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Learning materials
5
From Japan
On 2015-07-11 19:28:30
We expect reduction in weight.
This review is about item#07150647.