Buy more than* S$200* and get FREE SHIPPING

  • PS Plastic Spur Gear
  • PS Plastic Spur Gear
  • PS Plastic Spur Gear

PS Plastic Spur Gear PS3-14

5.00 (9)
Item.#
07151015
Mfr.#
PS3-14
Package Qty.
1PC
Ship pack of
1
25.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Teeth Cutting Reference Surface
Hole
Pressure Angle (Degree)
20
Face Width (E)(mm)
30
Tooth Profile
Namiha
Tip Diameter D (mm)
48
Weight (g)
56
Weight (kg)
0.056
Boss Diameter B (mm)
32
Allowable Torque (N/m [kgf/m])
The bending strength (reference value): 9.973 (1.017)
Surface Finish
Cutting
Material
MC901
Surface Hardness
115 to 120HRR
Standard Diameter C (mm)
42
Module
3
Total Length G (mm)
45
Number of Gears
14
Accuracy Class
Old JIS5 Grade: (1998 JIS B 1702-1) N9 grade JIS (JIS B 1702: 1976)