Buy more than* S$200* and get FREE SHIPPING

  • Plastic Miter Gear
  • Plastic Miter Gear
  • Plastic Miter Gear

Plastic Miter Gear PM1-20

Item.#
07151216
Mfr.#
PM1-20
Package Qty.
1PC
Ship pack of
1
12.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Teeth Cutting Reference Surface
Hole
Surface Hardness
115 to 120HRR
Number of Gears
20
Module
1
Weight (kg)
0.01
Total Length F (mm)
13.95 (theoretical value)
Tip Diameter D (mm)
21.41 (theoretical value)
Standard Diameter C (mm)
20
Tip Conical Angle L
49 degrees 48 minutes
Moulding Diameter K (mm)
9.86
Face Width (J)(mm)
5
Surface Finish
Cutting
Pressure Angle (Degree)
20
Material
MC901
Boss Length H (mm)
8
Tip Distance G (mm)
10.71 (theoretical value)
Assembly Distance E (mm)
20
Backlash (mm)
From 0.08 to 0.18 (theoretical value)
Accuracy Class
1704 quaternary JIS B
Tooth Profile
Guriso tion
Bore Diameter A (phi mm)
6
Allowable Torque (N/m [kgf/m])
The bending strength (reference value): 0.1795 (0.0183)