Buy more than* S$200* and get FREE SHIPPING

  • Plastic Miter Gear
  • Plastic Miter Gear
  • Plastic Miter Gear

Plastic Miter Gear PM1.25-20

Item.#
07151225
Mfr.#
PM1.25-20
Package Qty.
1PC
Ship pack of
1
17.99 SGD
ADD TO CART
Shipped after 2018-04-26
Now we ship to...
...see all
Item Feature
Teeth Cutting Reference Surface
Hole
Surface Hardness
115 to 120HRR
Number of Gears
20
Tooth Profile
Guriso tion
Bore Diameter A (phi mm)
8
Module
1.25
Weight (kg)
0.01
Total Length F (mm)
15.27 (theoretical value)
Tip Diameter D (mm)
26.77 (theoretical value)
Standard Diameter C (mm)
25
Tip Conical Angle L
49 degrees 48 minutes
Surface Finish
Cutting
Pressure Angle (Degree)
20
Material
MC901
Moulding Diameter K (mm)
13.03
Face Width (J)(mm)
6
Boss Length H (mm)
9
Tip Distance G (mm)
11.38 (theoretical value)
Assembly Distance E (mm)
23
Boss Diameter B (mm)
22
Accuracy Class
1704 quaternary JIS B
Allowable Torque (N/m [kgf/m])
The bending strength (reference value): 0.3472 (0.0354)