Buy more than* S$200* and get FREE SHIPPING

  • Plastic Miter Gear
  • Plastic Miter Gear
  • Plastic Miter Gear

Plastic Miter Gear PM1.5-20

Item.#
07151234
Mfr.#
PM1.5-20
Package Qty.
1PC
Ship pack of
1
22.99 SGD
ADD TO CART
Shipped after 2018-04-26
Now we ship to...
...see all
Item Feature
Teeth Cutting Reference Surface
Hole
Surface Hardness
115 to 120HRR
Number of Gears
20
Tooth Profile
Guriso tion
Bore Diameter A (phi mm)
8
Module
1.5
Tip Distance G (mm)
16.06 (theoretical value)
Assembly Distance E (mm)
30
Hole Length I (mm)
19
Standard Diameter C (mm)
30
Tip Conical Angle L
49 degrees 48 minutes
Surface Finish
Cutting
Pressure Angle (Degree)
20
Material
MC901
Moulding Diameter K (mm)
15.37
Face Width (J)(mm)
8
Weight (kg)
0.01
Total Length F (mm)
21.24 (theoretical value)
Tip Diameter D (mm)
32.12 (theoretical value)
Boss Diameter B (mm)
26
Accuracy Class
1704 quaternary JIS B
Allowable Torque (N/m [kgf/m])
The bending strength (reference value): 0.6139 (0.0626)