Buy more than* S$200* and get FREE SHIPPING

  • Plastic Miter Gear
  • Plastic Miter Gear
  • Plastic Miter Gear

Plastic Miter Gear PM2-20

Item.#
07151243
Mfr.#
PM2-20
Package Qty.
1PC
Ship pack of
1
22.15 SGD
ADD TO CART
Shipped after 2017-02-27
Now we ship to...
...see all
Item Feature
Teeth Cutting Reference Surface
Hole
Surface Hardness
115 to 120HRR
Number of Gears
20
Face Width (J)(mm)
10
Boss Length H (mm)
14
Tip Distance G (mm)
18.41(theoreticalvalue)
Assembly Distance E (mm)
37
Hole Length I (mm)
22
Backlash (mm)
From0.11to0.21(theoreticalvalue)
Accuracy Class
1704quaternaryJISB
Tooth Profile
Gleason
Bore Diameter A (phi mm)
10
Surface Finish
Cutting
Pressure Angle (Degree)
20
Material
MC901
Module
2
Weight (kg)
0.02
Total Length F (mm)
24.89(theoreticalvalue)
Tip Diameter D (mm)
42.83(theoreticalvalue)
Boss Diameter B (mm)
34
Standard Diameter C (mm)
40
Tip Conical Angle L
49degrees48minutes
Moulding Diameter K (mm)
21.72
Allowable Torque (N/m [kgf/m])
Thebendingstrength(referencevalue):1.437(0.1465)