Buy more than* S$200* and get FREE SHIPPING

  • Plastic Miter Gear
  • Plastic Miter Gear
  • Plastic Miter Gear

Plastic Miter Gear PM2.5-20

Item.#
07151252
Mfr.#
PM2.5-20
Package Qty.
1PC
Ship pack of
1
31.99 SGD
ADD TO CART
Shipped after 2018-04-27
Now we ship to...
...see all
Item Feature
Teeth Cutting Reference Surface
Hole
Surface Hardness
115 to 120HRR
Number of Gears
20
Total Length F (mm)
32.54 (theoretical value)
Tip Diameter D (mm)
53.54 (theoretical value)
Boss Diameter B (mm)
42
Accuracy Class
1704 quaternary JIS B
Tooth Profile
Guriso tion
Module
2.5
Weight (kg)
0.04
Allowable Torque (N/m [kgf/m])
The bending strength (reference value): 2.775 (0.283)
Surface Finish
Cutting
Pressure Angle (Degree)
20
Material
MC901
Assembly Distance E (mm)
48
Hole Length I (mm)
29
Standard Diameter C (mm)
50
Tip Conical Angle L
49 degrees 48 minutes
Moulding Diameter K (mm)
28.06
Boss Length H (mm)
19
Tip Distance G (mm)
24.77 (theoretical value)