Buy more than* S$200* and get FREE SHIPPING

  • Plastic Miter Gear
  • Plastic Miter Gear
  • Plastic Miter Gear

Plastic Miter Gear PM3-20

Item.#
07151261
Mfr.#
PM3-20
Package Qty.
1PC
Ship pack of
1
40.99 SGD
ADD TO CART
Shipped after 2018-01-25
Now we ship to...
...see all
Item Feature
Teeth Cutting Reference Surface
Hole
Surface Hardness
115 to 120HRR
Number of Gears
20
Boss Diameter B (mm)
50
Accuracy Class
1704 quaternary JIS B
Tooth Profile
Guriso tion
Module
3
Weight (kg)
0.07
Total Length F (mm)
39.84 (theoretical value)
Tip Diameter D (mm)
64.24 (theoretical value)
Allowable Torque (N/m [kgf/m])
The bending strength (reference value): 4.847 (0.4943)
Surface Finish
Cutting
Pressure Angle (Degree)
20
Material
MC901
Standard Diameter C (mm)
60
Tip Conical Angle L
49 degrees 48 minutes
Moulding Diameter K (mm)
31.57
Boss Length H (mm)
23
Tip Distance G (mm)
30.12 (theoretical value)
Assembly Distance E (mm)
58
Hole Length I (mm)
35