Buy more than* S$200* and get FREE SHIPPING

  • Plastic Miter Gear
  • Plastic Miter Gear
  • Plastic Miter Gear

Plastic Miter Gear PM3.5-20

Item.#
07151277
Mfr.#
PM3.5-20
Package Qty.
1PC
Ship pack of
1
54.29 SGD
ADD TO CART
Shipped after 2017-12-25
Now we ship to...
...see all
Item Feature
Teeth Cutting Reference Surface
Hole
Surface Hardness
115 to 120HRR
Number of Gears
20
Tip Conical Angle L
49 degrees 48 minutes
Moulding Diameter K (mm)
39.09
Module
3.5
Weight (kg)
0.12
Total Length F (mm)
44.13 (theoretical value)
Tip Diameter D (mm)
74.95 (theoretical value)
Boss Diameter B (mm)
60
Accuracy Class
1704 quaternary JIS B
Surface Finish
Cutting
Pressure Angle (Degree)
20
Material
MC901
Tooth Profile
Guriso tion
Bore Diameter A (phi mm)
20
Boss Length H (mm)
25
Tip Distance G (mm)
32.47 (theoretical value)
Assembly Distance E (mm)
65
Hole Length I (mm)
40
Standard Diameter C (mm)
70
Allowable Torque (N/m [kgf/m])
The bending strength (reference value): 7.746 (0.7899)