Buy more than* S$200* and get FREE SHIPPING

  • Plastic Miter Gear
  • Plastic Miter Gear
  • Plastic Miter Gear

Plastic Miter Gear PM4-20

Item.#
07151286
Mfr.#
PM4-20
Package Qty.
1PC
Ship pack of
1
79.99 SGD
ADD TO CART
Shipped after 2018-04-27
Now we ship to...
...see all
Item Feature
Teeth Cutting Reference Surface
Hole
Surface Hardness
115 to 120HRR
Number of Gears
20
Total Length F (mm)
50.78 (theoretical value)
Tip Diameter D (mm)
85.66 (theoretical value)
Boss Diameter B (mm)
64
Accuracy Class
1704 quaternary JIS B
Tooth Profile
Guriso tion
Bore Diameter A (phi mm)
20
Module
4
Weight (kg)
0.16
Allowable Torque (N/m [kgf/m])
The bending strength (reference value): 11.49 (1.172)
Surface Finish
Cutting
Pressure Angle (Degree)
20
Material
MC901
Assembly Distance E (mm)
75
Hole Length I (mm)
45
Standard Diameter C (mm)
80
Tip Conical Angle L
49 degrees 48 minutes
Moulding Diameter K (mm)
43.43
Face Width (J)(mm)
20
Boss Length H (mm)
27
Tip Distance G (mm)
37.83 (theoretical value)