Buy more than* S$200* and get FREE SHIPPING

  • DM Form Miter Gear/20 Miter Gear
  • DM Form Miter Gear/20 Miter Gear
  • DM Form Miter Gear/20 Miter Gear

DM Form Miter Gear/20 Miter Gear DM0.5-20

5.00 (3)
Item.#
07151356
Mfr.#
DM0.5-20
Package Qty.
1PC
Ship pack of
1
1.66 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product will be sent in ones. 2 pieces are not 1 set, so please be careful.
Teeth Cutting Reference Surface
Hole
Surface Finish
Fabrication
Accuracy Class
JIS B 1704 8th class
Pressure Angle (Degree)
20
Shape
B1
Face Width (J)(mm)
2.5
Hole Length I (mm)
7
Boss Length H (mm)
4
Total Length F (mm)
7.97
Tip Diameter D (mm)
10.71
Standard Diameter C (mm)
10
Moulding Diameter K (mm)
4.93
Allowable Torque (N/m [kgf/m])
Bending strength (reference value): 0.1 (0.0102)
Tolerance A (mm)
-0.05 - -0.3
Tip Conical Angle L
49 degrees 48 minutes
Surface Hardness
110 - 120HRR
Tooth Profile
Gleason
Number of Gears
20
Material
DURACON (M90-44)
Module
0.5
Weight (g)
1
Tip Distance G (mm)
6.35
Assembly Distance E (mm)
11
Boss Diameter B (mm)
8
Backlash (mm)
0 to 0.3 (uniform)
Bore Diameter A (phi mm)
3
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
When woodworking toy production
5
From Japan
On 2016-10-05 18:16:52
Good workability, we liked especially detent hole drilling is easy.
This review is about item#7151383.
Toys for the mechanism Tesutomeka production
5
From Japan
On 2015-10-13 14:45:11
In other is hard member available. It was very helpful.
This review is about item#07151356.
Transmission mechanism of power generator
5
From Japan
On 2014-12-22 14:38:40
Hope the material can withstand high temperatures
This review is about item#07151356.