Buy more than* S$200* and get FREE SHIPPING

  • DM Form Miter Gear/20 Miter Gear
  • DM Form Miter Gear/20 Miter Gear
  • DM Form Miter Gear/20 Miter Gear
  • DM Form Miter Gear/20 Miter Gear

DM Form Miter Gear/20 Miter Gear DM1.5-20

5.00 (3)
Item.#
07151383
Mfr.#
DM1.5-20
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Caution
This product will be sent in ones. 2 pieces are not 1 set, so please be careful.
Teeth Cutting Reference Surface
Hole
Surface Finish
Fabrication
Accuracy Class
JIS B 1704 8th class
Pressure Angle (Degree)
20
Shape
B1
Face Width (J)(mm)
7
Hole Length I (mm)
19
Boss Length H (mm)
10
Total Length F (mm)
20.59
Tip Diameter D (mm)
32.12
Standard Diameter C (mm)
30
Moulding Diameter K (mm)
18.2
Allowable Torque (N/m [kgf/m])
Bending strength (reference value): 1.057 (0.1078)
Tolerance A (mm)
-0.05 - -0.3
Tip Conical Angle L
49 degrees 48 minutes
Surface Hardness
110 - 120HRR
Tooth Profile
Gleason
Number of Gears
20
Material
DURACON (M90-44)
Module
1.5
Weight (g)
13
Tip Distance G (mm)
16.06
Assembly Distance E (mm)
30
Boss Diameter B (mm)
20
Backlash (mm)
0 to 0.6 (uniform)
Bore Diameter A (phi mm)
8
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
When making woodworking toys
5
From Japan
On 2016-10-05 18:16:52
I like the workability well, especially easy to turn anti-hole processing.
This review is about item#7151383.
Mechanism of toys For test mecha production
5
From Japan
On 2015-10-13 14:45:11
It is a difficult part to obtain at other. It was a lot of help.
This review is about item#07151356.
Transmission mechanism of power generator
5
From Japan
On 2014-12-22 14:38:40
Hope the material can withstand high temperatures
This review is about item#07151356.