Buy more than* S$200* and get FREE SHIPPING

  • DB Fabrication Bevel Gear Gear Ratio 2
  • DB Fabrication Bevel Gear Gear Ratio 2
  • DB Fabrication Bevel Gear Gear Ratio 2

DB Fabrication Bevel Gear Gear Ratio 2 DB1-2040

5.00 (1)
Item.#
07151444
Mfr.#
DB1-2040
Package Qty.
1PC
Ship pack of
1
2.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Tolerance A (mm)
-0.05 - -0.30
Number of Gears
20
Backlash (mm)
0 to 0.6 (uniform)
Moulding Diameter K (mm)
-
Material
DURACON (M90-44)
Surface Hardness
110 - 120HRR
Standard Diameter (mm)
20
Accuracy Class
JIS B 1704 8th class
Tooth Profile
Gleason
Pressure Angle (Degree)
20
Bore Diameter A (phi mm)
5
Module
1
Caution
Hole circumference difference is -0.05 to -0.30, there are times when hole centers are improved. This product will be sent in one by one. 2 pieces are not 1 set. If you need 2 pieces, order 2.
Boss Diameter B (mm)
15
Teeth Cutting Reference Surface
Hole
Shape
B1
Surface Finish
Fabrication
Face Width (J)(mm)
4.5
Hole Length I (mm)
-
Boss Length H (mm)
7
Tip Distance G (mm)
10.6
Total Length F (mm)
14.49
Assembly Distance E (mm)
30
Tip Diameter D (mm)
22.4
Weight (g)
3.54
Allowable Torque (N/m [kgf/m])
Bending strength (reference value): 0.6 (0.061)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Wooden toy production
5
From Japan
On 2016-05-10 15:09:18
It is used in combination with the wooden axis, both accuracy and strength are satisfied. We will continue to evaluate durability.
This review is about item#07151417.